Beli digital pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GRAPHIC CONTROLS Chart Recorder Penatribut:
- UNSPSC: 41111947
- Brand: GRAPHIC CONTROLS
- Druck Pressure Gauge Digital G 1/4 (Manometer/ Alat Ukur Tekanan)Deskripsi:Druck Pressure Gauge, 95 mm Gauge Outside Diameter, +50 °C Maximum Operating Temperature - DPI104-07GThis high-quality Druck pressure gauge is a digital device with RS232 interface, offering high accuracy in pressure measurements. It is designed for industrial use, providing precise readings in a variety of environments. With a 95 mm diameter digital display, this gauge is a reliable tool for temperature and pressure measurements.Can it measure pressure accurately?Yes, this Druck pressure gauge offers a high level of accuracy in pressure measurements.Will it display temperature readings as well?No, this pressure gauge is specifically designed for pressure measurements only.Is it suitable for outdoor use?Yes, with a maximum operating temperature of +50 °C, this gauge is suitable for outdoor use.Supplied withUser manual, 9V batteryatribut:
- Best Accuracy (%): ±0.05
- Case Material: ABS, PC
- Connection size: G 1/4
- Display Type: Digital
- Gauge Outer Diameter (mm): 95
- Maximum Operating Temperature (°C): 50
- Minimum Operating Temperature (°C): -10
- Mounting Type: Bottom Entry
- Pressure Range (bar): 0 → 1400
- Series: DPI 104
- Airtac Digital pressure switch DPS seriesatribut:
- Pipe Connection: PT 1/8 / M5 female thread
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Non-corrosive gas
- Type: (Electrical connection) DIN terminal
- Lutron UV Light MeterDeskripsi:UV LIGHT METER, pocketModel : UV-340A- Spectrum : 290 nm -390 nm- Application : UVA & UVB measurement.- 2 ranges : 1999 uW/cm^2 x 1 uW/cm^2. 19990 uW/cm^2 x 10 uW/cm^2.- Pocket size.- Seperate probe easy operation.
- Autonics Pressure Sensors PSAN SeriesDeskripsi:The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
- SMC Lead Wire with ConnectorDeskripsi:Socket/connector untuk SMC 2-Color Display Digital Pressure Switch ISE30A-01-N-M.
- IFM Digital Pressure and Vacuum SwitchDeskripsi:Designed to offer a reliable alternative to mechanical pressure, these electronic pressure switches feature zero moving parts. Each includes switches with a digital display and can be programed with on and off set points.atribut:
- UNSPSC: 39121506
- Circuit Type: PNP/NPN
- Compatible With: Air and Liquids
- Contact Form: (2) SPST
- Electrical Connection: 4 Pin M12 Connector
- Housing Material: Stainless Steel
- IP Rating: 65/67
- Output Current (mA): 150; 200 @ 60°C; 250 @ 40°C
- Power Required (V): 18 to 30 (DC)
- Process Connection (inch): 1/4 NPT
- Temperature Range (°F): -13 to 176
- Wetted Materials: Ceramic; Fluorocarbon
- monotaro Digital Differential Pressure GaugeDeskripsi:Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Range (hPa): 0 to 100
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 50 (when using alkaline dry batteries)
- Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (hPa): 0.01
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- Non Brand Pressure Gauge Light-Duty General Purpose (Manometer/ Alat Ukur Tekanan)Deskripsi:These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.atribut:
- Accuracy: ±3-2-3%
- Accuracy Scale: Mid-Scale
- Blowout Safety Back: No
- Case Color: Black
- Case Material: Plastic
- Dial Color: White
- Freeze Resistant Movement: No
- Gauge Application: General-Purpose Case
- Gauge Case Material: ABS Plastic
- Gauge Wetted Parts: Brass/ Bronze
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: No
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Panel Mountable: No
- Pressure Gauge Type: Commercial Pressure Gauge
- Sensor Material: Bronze
- Socket Material: Brass
- Vibration Resistance: None
- Wetted Parts Material: Brass/Bronze
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- Draeger DT Hydrogen Sulfideatribut:
- Part Number: CH29101
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
Daftar Harga digital pressure Terbaru October 2026
| GRAPHIC CONTROLS Chart Recorder Pen | Rp1.099.900 |
| Druck Pressure Gauge Digital G 1/4 (Manometer/ Alat Ukur Tekanan) | Rp29.999.900 |
| Airtac Digital pressure switch DPS series | Rp469.900 |
| Lutron UV Light Meter | Rp3.699.900 |
| Autonics Pressure Sensors PSAN Series | Rp1.299.900 |
| SMC Lead Wire with Connector | Rp189.900 |
| IFM Digital Pressure and Vacuum Switch | Rp8.899.900 |
| monotaro Digital Differential Pressure Gauge | Rp3.199.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp929.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/27P111557079-1.jpg)






/P102636903-1.jpg)

/apP105017385-8.jpg)
/d1P103193469-2.jpg)
/7fP103177267-1.jpg)
/puP102029930-2.jpg)
/9qP109976350-11.jpg)
/ntP102845857-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20DT%20Hydrogen%20Sulfide/0oP104665024-2.jpg)
/b1P101000397-4.jpg)
/nwP108171860-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)